Delta Faucet DT11986 "Arzo" Diverter Shower Valve
| Item: | DT11986 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $145.61 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Features | • For use with R11000 diverter rough-in |
| ADA Compliant | Yes |
| Includes | Valve Cartridge |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


