X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT11959RB "Trinsic" Transfer Valve Trim

Item: DT11959RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal