X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT11897RBLHP "Cassidy" Transfer Valve Trim

Item: DT11897RBLHP
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $184.60

Price: $155.06 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Number Of Handles 1 Handle
Handle(s) Included No
Features LHP - Less Handle Program, Handles Sold Separately
Shown With Lever Handle Sold Separately
Additional Information Three Function Diverter Trim
Valve Escutcheon Height 4-1/2"