X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT11861 "Compel" Transfer Valve Trim

Item: DT11861
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $144.60

Price: $121.46 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Drain Included No
ADA Compliant Yes
Additional Information Three Function Diverter Valve Trim