X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT11859RB "Trinsic" Transfer Valve Trim

Item: DT11859RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $205.35

Price: $172.49 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Three Function Diverter Trim
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Drain Included No
Diameter 4-1/2"