X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT11859 "Trinsic" Transfer Valve Trim

Item: DT11859
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $132.90

Price: $111.64 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Three Function Diverter Trim
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Drain Included No
Diameter 4-1/2"