X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT11859CZ "Trinsic" Transfer Valve Trim

Item: DT11859CZ
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Three Function Diverter Trim
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Drain Included No
Diameter 4-1/2"