X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT11851 "Dryden" Transfer Valve Trim

Item: DT11851
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $158.75

Price: $133.35 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Features Trim Kit Only Valve Sold Separately
Height 4-1/2"
Width 4-1/2"