X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DRP70171 "Dryden" Shower Head

Item: DRP70171
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Length 6"
Width 6"
Height 2-3/4"
Number Of Spray Head Functions 1
Spray Functions Full Spray
Shower Arm Included No
Flow Rate (GPM) 2.0
Flange Included No
Eco-Friendly Water Efficient
Water Sense
Cal Green Compliant
CEC Approved Yes
Features H2OKinetic Technology