Delta Faucet DRP51305 "Touch-Clean" Shower Head
| Item: | DRP51305 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.50 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Depth | 2-5/8" |
| Connection Size | "1/2""" |
| Spray Face Width | 5-1/8" |
| Spray Face Height | 2-5/8" |
| Spray Face Diameter | 5-1/8" |
| Construction | Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Flange Included | No |
| Warranty |


