Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Delta Faucet
>
DRP50781SS
Delta Faucet DRP50781SS "Linden" Soap Dispenser
| Item: | DRP50781SS |
| Finish: | Brilliance Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.48 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Height | 2-7/8" |
| Width | 2-1/4" |
| Construction | Brass/Plastic |
| Features | • soap dispenser pump and bottle;refillable from above the deck |
| Faucet Hole Configuration | For 3 or 4 Hole Configuration |
| Maximum Deck Thickness | 2-1/2" |
| Spout Length | 3-1/2" |
| Warranty |


