Delta Faucet DRP47280AR "Allora" Soap Dispenser
| Item: | DRP47280AR |
| Finish: | Arctic Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $55.73
Details and Dimensions
| Height | 6" |
| Construction | Brass |
| Extension From Wall | 1-1/2" |
| Features | • 13 oz Capacity, Top Fill |
| Warranty |


