Delta Faucet DBT2796 "Foundations Windemere" Whirlpool Faucet Trim Kit
| Item: | DBT2796 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $166.70 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 4-13/16" |
| Spout Length | 7-13/16" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 18 |
| Construction | Metal |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Handles 3-1/8'' Tall |
| Escutcheon Included | No |
| Faucet Centers | 8-16 |
| Overall Height | 7-1/8" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


