X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DBT14496/DR10000UNBX "Foundations Windemere" Single Handle Tub & Shower Faucet

Item: DBT14496/DR10000UNBX
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $173.95

Price: $143.49 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Single Function Pressure Balance Cartridge
Shower Head Height 2-3/4"
Shower Head Width 6"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-13/32"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Shower Only Model Available Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Scald Guard
Diverter Spout Yes