Delta Faucet DBT14096 "Foundations Windemere" Custom Shower Trim Kit
| Item: | DBT14096 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.82 (Pricing is for Chrome)
Details and Dimensions
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Raincan Showerhead, Required Valves Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


