X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D9997TARDST "Cassidy" Single Hole Bar Faucet

Item: D9997TARDST
Finish: Arctic Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $650.00

Price: $546.00 (Pricing is for Arctic Stainless)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 14-1/2"
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 or 3 Hole
Number Of Handles 1 Handle
Spout Height 9-5/32"
Spout Reach 6-3/8"
Flow Rate (GPM) 1.8
Hands Free Activation Yes
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features • Touch2OŽ Technology
• Diamond Seal Technology
• MagnaTite Docking
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes
Includes (6) AA Batteries
To Be Used With EP73954 Optional AC Adapter (Sold Separately)