X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D9997ARDST "Cassidy" Single Hole Bar Faucet

Item: D9997ARDST
Finish: Arctic Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 14-1/2"
Swivel Spout Yes
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 or 3 Hole
Number Of Handles 1 Handle
Spout Height 9-5/32"
Spout Reach 6-3/8"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features Diamond Seal Technology
MagnaTite Docking
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes
Maximum Deck Thickness 2-1/2"