Delta Faucet D9959TDST "Trinsic" Single Hole Bar Faucet
| Item: | D9959TDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $476.28 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Overall Height | 13" |
| Features | • Magna Tite Magnetic Dock and Pull Out Spray Faucet Head • H20 Electronic Touch On/Off Control |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 or 3 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7" |
| Spout Reach | 6-1/2" |
| Flow Rate (GPM) | 1.8 |
| Valve Type | Diamond Seal Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Hose Length | 62'' |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


