Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Delta Faucet
>
D989DST
Delta Faucet D989DST "Allora - Diamond" Pull-Out Spray Kitchen Faucet
| Item: | D989DST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $363.09 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 15-9/16" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 15-9/16" |
| Spout Reach | 9-7/8" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Diamond Seal Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • MagnaTite Docking • DRP47274 Escutcheon Plate Sold Separately • Diamond Seal Technology |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


