Delta Faucet D978WEDST "Leland Diamond" Pull-Out Spray Kitchen Faucet
| Item: | D978WEDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $266.49 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Width | 2-3/8" |
| Overall Height | 14-1/4" |
| ADA Compliant | Yes |
| Spout Height | 7-1/8" |
| Spout Reach | 9-3/16" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Diamond Seal Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 2 or 3 Hole |
| Handle Type | Lever |
| Features | • Pull Down Spray, Diamond Seal Valve, Deck Plate Sold Separately |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


