X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D9197TARDST "Cassidy" Pull-Out Spray Kitchen Faucet

Item: D9197TARDST
Finish: Arctic Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $645.00

Price: $541.80 (Pricing is for Arctic Stainless)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 16"
Construction Brass
ADA Compliant Yes
Spout Height 9-21/32"
Spout Reach 9-3/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Hands Free Activation Yes
Flow Rate (GPM) 1.8
Valve Type Diamond Seal Ceramic
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features • MagnaTite Docking
• Touch2OŽ Technology
• Diamond Seal Technology
Low Lead Compliant Yes
Eco-Friendly Water Sense