X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D9197DST "Cassidy" Pull-Out Spray Kitchen Faucet

Item: D9197DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $374.95

Price: $314.96 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 15-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 9-5/32"
Spout Reach 9-3/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Flow Rate (GPM) 1.8
Valve Type Diamond Seal Ceramic
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features Diamond Seal Technology
MagnaTite Docking
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
Eco-Friendly Water Sense