X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D798LFRB "Cassidy" Single Hole Bathroom Sink Faucet

Item: D798LFRB
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 9-17/32"
Spout Reach 5"
Overall Height 10-1/32"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.2
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Sense