Delta Faucet D79760 "Cassidy" Toilet Tank Lever
| Item: | D79760 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.21 (Pricing is for Chrome)
Details and Dimensions
| Width | 2-13/16" |
| Height | 1-1/8" |
| Overall Width | 10-1/8" |
| Warranty |


