Delta Faucet D79735 "Cassidy" Robe Hook
| Item: | D79735 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $20.29 (Pricing is for Chrome)
Details and Dimensions
| Width | 2-1/2" |
| Height | 4-5/8" |
| Extension From Wall | 3-7/8" |
| Product Specifications |
| Warranty |


