X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D79730 "Cassidy" Towel Bar

Item: D79730
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $65.45

Price: $53.89 (Pricing is for Chrome)



Details and Dimensions

Bar Length 30"
Length 32-1/2"
Height 2-1/2"
Extension From Wall 4-1/2"
Features 30'' Towel Bar
Additional Information 5/8'' Round Bar
Installation Hardware Included Yes