X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D79725 "Cassidy" Towel Bar

Item: D79725
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $105.95

Price: $89.00 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Height 4-3/8"
Overall Length 25-15/16"
Bar Diameter 0-5/8"
Bracket Diameter 2-1/2"
Extension From Wall 7-9/16"
Mounting Hardware Included Yes