X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D79724SS "Cassidy" Towel Bar

Item: D79724SS
Finish: Brilliance Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Width 24-1/16"
Height 2-1/2"
Extension From Wall 3-5/8"