Delta Faucet D79724 "Cassidy" Towel Bar
| Item: | D79724 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.62 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Width | 24-1/16" |
| Height | 2-1/2" |
| Extension From Wall | 3-5/8" |
| Product Specifications |
| Warranty |


