Delta Faucet D79718 "Cassidy" Towel Bar
| Item: | D79718 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.93 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Width | 18-1/16" |
| Height | 2-1/2" |
| Extension From Wall | 3-5/8" |
| Product Specifications |
| Warranty |


