Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D79712 "Cassidy" Towel Bar

Item: D79712
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $59.05

Price: $49.60 (Pricing is for Chrome)

Details and Dimensions

Bar Length 12"
Length 14-1/2"
Height 2-1/2"
Extension From Wall 4-1/2"
Features 12'' Towel Bar
Additional Information 5/8'' Round Bar
Installation Hardware Included Yes