X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D79711 "Cassidy" Towel Bar

Item: D79711
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $88.10

Price: $72.53 (Pricing is for Chrome)



Details and Dimensions

Bar Length 24"
Length 22-1/2"
Height 3"
Extension From Wall 6"
Features 24'' Glass Shelf with Bar
Installation Hardware Included Yes