Delta Faucet D79418 "Linden" Towel Bar
| Item: | D79418 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $33.14 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Installation Guide |
| Warranty |


