Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D792RBDST
Delta Faucet D792RBDST "Addison" Vessel Filler Bathroom Sink Faucet
| Item: | D792RBDST |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $358.93 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 10" |
| Spout Reach | 5" |
| Overall Height | 14-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 3" |
| Construction | Brass |
| Valve Type | Diamond Seal |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Features | • Diamond Seal Valve, Deck Plate Sold Separately, Drain Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


