X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D79230 "Addison" Towel Bar

Item: D79230
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 30"
Length 35"
Height 2"
Extension From Wall 3-1/2"
Features 30'' Towel Bar
Additional Information 5/8'' Round Bar
Installation Hardware Included Yes