X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D79225RB "Addison" Towel Bar

Item: D79225RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 24"
Length 26-1/4"
Height 5-5/32"
Extension From Wall 6-1/4"
Features 24'' Double Towel Bar
Additional Information 5/8'' Round Bar
Installation Hardware Included Yes