X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D79225 "Addison" Towel Bar

Item: D79225
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $76.15

Price: $63.97 (Pricing is for Chrome)



Details and Dimensions

Bar Length 24"
Length 26-1/4"
Height 5-5/32"
Extension From Wall 6-1/4"
Features 24'' Double Towel Bar
Additional Information 5/8'' Round Bar
Installation Hardware Included Yes