Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D77850RB
Delta Faucet D77850RB "Leland" Paper Holder
| Item: | D77850RB |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.71 (Pricing is for Venetian Bronze )
Details and Dimensions
| Overall Width | 8-1/16" |
| Construction | Metal |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-5/32" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


