Delta Faucet D77750 "Vero" Paper Holder
| Item: | D77750 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.58 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 6" |
| Overall Height | 2-7/32" |
| Construction | Metal |
| Bracket Width | 6" |
| Bracket Height | 2-7/32" |
| Extension From Wall | 3-5/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


