X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D77730 "Vero" Towel Bar

Item: D77730
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $126.35

Price: $106.13 (Pricing is for Chrome)



Details and Dimensions

Bar Length 30"
Length 26"
Height 1-45/64"
Extension From Wall 3-5/16"
Features 30'' Towel Bar
Additional Information 1/4'' x 1'' Rectangular Bar
Installation Hardware Included Yes