X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D77725 "Vero" Towel Bar

Item: D77725
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $190.70

Price: $160.19 (Pricing is for Chrome)



Details and Dimensions

Bar Length 24"
Length 26-3/16"
Height 2-3/16"
Extension From Wall 7-1/4"
Features 24'' Double Towel Bar
Installation Hardware Included Yes