Delta Faucet D77718 "Vero" Towel Bar
| Item: | D77718 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $86.39 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 20-1/32" |
| Mounting Width | 18" |
| Construction | Metal |
| Bracket Width | 2-1/32" |
| Extension From Wall | 2-29/32" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


