X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D77560 "Arzo" Toilet Tank Lever

Item: D77560
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $37.55

Price: $31.54 (Pricing is for Chrome)




Details and Dimensions

Length 3"
Height 1-3/8"
Additional Information Universal Left Front or Left Side Mount Tank Lever, Can Work In Right Side Mount Toilets
Installation Hardware Included Yes