Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D77530 "Arzo" Towel Bar

Item: D77530
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Bar Length 30"
Length 32-1/8"
Height 2-1/8"
Extension From Wall 3-1/2"
Features 30'' Towel Bar
Additional Information 1/2'' x 9/32'' Rectangular Bar
Installation Hardware Included Yes