Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D77525 "Arzo" Towel Bar

Item: D77525
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Bar Length 24"
Length 26-3/4"
Height 2-5/8"
Extension From Wall 6"
Features 24'' Double Towel Bar
Additional Information 1/2'' x 9/32'' Rectangular Bar
Installation Hardware Included Yes