X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D77130 "Compel" Towel Bar

Item: D77130
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Length 33-1/4"
Height 2"
Extension From Wall 3-3/4"
Features 30'' Towel Bar
Additional Information 1/2'' Round Bar
Installation Hardware Included Yes