X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D77125 "Compel" Towel Bar

Item: D77125
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Length 27-1/4"
Extension From Wall 6-3/8"
Features 24'' Double Towel Bar
Additional Information 1/2'' Round Bar
Installation Hardware Included Yes