X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75960RB "Trinsic" Toilet Tank Lever

Item: D75960RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 3"
Height 1-5/8"
Mounting Hardware Included Yes
Additional Information 0-5/8'' Square Minimum Tank Opening
Universal Front or Side Mount
Installation Hardware Included Yes