X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75960SS "Trinsic" Toilet Tank Lever

Item: D75960SS
Finish: Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 3"
Height 1-5/8"
Mounting Hardware Included Yes
Additional Information Universal Front or Side Mount
0-5/8'' Square Minimum Tank Opening
Installation Hardware Included Yes