X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75960 "Trinsic" Toilet Tank Lever

Item: D75960
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $36.90

Price: $30.07 (Pricing is for Chrome)



Details and Dimensions

Length 3"
Height 1-5/8"
Mounting Hardware Included Yes
Additional Information Universal Front or Side Mount
0-5/8'' Square Minimum Tank Opening
Installation Hardware Included Yes